Shop All Axial Fans and Accessories
Dayton
Standard Square Axial Fan, 120V AC, 99 cfm, 4-11/16 in W.
Mfr # 55VD38
Zoro # G500690388
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PBT Plastic
- CFM @ 0.000-In. SP 99
- Depth 1 1/2 in
- Height 4 11/16 in
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55VD38
- Zoro # G500690388
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 11/16 in |
Width | 4 11/16 in |
Fan Cord Length | No Cord |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, Fan Cord Length No Cord, CFM @ 0.000-In. SP 99, Watts 16, Voltage 120V AC, 60 Hz, 0.20 Amps, Electrical Connection - Fans Terminals, Sound Level 50, IP Rating IP33, Air Flow 99 cfm, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3000 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Max. Ambient Temp. 176 Degrees F, Blade Material PBT Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 19-1/2x31x1 Synthetic Pleated Air Filter, MERV 7 (6GKN6)
- ALL-FILTERS 16X16X1 Poly Disposable Panel Air Filter MERV 6, 6PK (16161.6 6pk)
- MCDONNELL & MILLER Head Mechanism with Snap Switch (150S-HD)
- HERCULES Leak Detector, Blue, Liquid, 8 oz. (45801)
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC65)
- DAYTON Standard Square Axial Fan, 120V AC, 84/92 cfm, 4-11/16 in W. (55VD29)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW2)
- DAYTON Fan Guard, 4-11/16" (31CC80)
- DAYTON Fan Guard, 6-3/4" (3RP15)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 120.2 cfm, 3 5/8 in W. (2RTJ3)
- DAYTON Axial Fan, Sqaure, 99 CFM, 120V AC, 4 11/16 in W (55VD37)
- Dayton Axial Fans and Accessories