Shop All Axial Fans and Accessories
Dayton
Standard Square Axial Fan, 120V AC, 84/92 cfm, 4-11/16 in W.
Mfr # 55VD29
Zoro # G500443489
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PBT Plastic
- CFM @ 0.000-In. SP 84/92
- Depth 1 1/2 in
- Height 4 11/16 in
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55VD29
- Zoro # G500443489
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 11/16 in |
Width | 4 11/16 in |
Fan Cord Length | No Cord |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, Fan Cord Length No Cord, CFM @ 0.000-In. SP 84/92, Watts 12/12, Voltage 120V AC, 50/60 Hz, 0.14/0.13 Amps, Electrical Connection - Fans Terminals, Sound Level 46/47, IP Rating IP33, Air Flow 84/92 cfm, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2550/2750 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Max. Ambient Temp. 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL S87C1006 Dsi Control 6 Sec Dual (S87C1006)
- ZORO SELECT Return Air Baseboard Grille, 9.75 X 15.75, White, Steel (4MJW3)
- ZORO SELECT Refrig Evacuation Pump, 3.0 cfm, 6 ft. (15300)
- TPI INDUSTRIAL TPI 24" Industrial Floor Fan, 2,100 CFM, 1/8 HP (F24TE)
- DAYTON Standard Square Axial Fan, 115V AC, 25/28 cfm, 3-1/8 in W. (55VD28)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW9)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD70)
- DAYTON Axial Fan, Skeleton, 115V AC, 1 Phase, 83 cfm, 4 7/16 in W. (2VUW6)
- DAYTON Axial Fan, Sqaure, 105 CFM, 230V AC, 1 Phase (4WT33)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW7)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 15 cfm, 3 3/16 in W. (FF4415CFM115VG)
- Dayton Axial Fans and Accessories