Shop All Axial Fans and Accessories
Dayton
Standard Square Axial Fan, 115V AC, 91/77 cfm, 4-11/16 in W.
Mfr # 55VD30
Zoro # G300443481
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PBT Plastic
- CFM @ 0.000-In. SP 91/77
- Depth 1 1/2 in
- Height 4 11/16 in
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 55VD30
- Zoro # G300443481
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 11/16 in |
Width | 4 11/16 in |
Fan Cord Length | No Cord |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, Fan Cord Length No Cord, CFM @ 0.000-In. SP 91/77, Watts 13/13, Voltage 115V AC, 50/60 Hz, 0.17/0.16 Amps, Electrical Connection - Fans Terminals, Sound Level 48/45, IP Rating IP33, Air Flow 91/77 cfm, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2400/2050 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Max. Ambient Temp. 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUX Heating/Cooling Mechanical Thermostat, 1 H 1 C, Wall Mount, Hardwired, 24VAC (PSM40SA)
- PORTALS PLUS ER-2A Rail, 18"H 2 x 6 Nailer x 3 Ft. L (35238)
- DAYTON Replacement Blade, 42 In., RPM: 360 (23NU08)
- DAYTON Standard Duty Industrial Fan 36" Non-Oscillating, 115VAC, 8100/12,600 CFM (3PEG9)
- DAYTON Air Filter, 45 PPI, 5-15/16" (4YD90)
- DAYTON Fan Guard, 3-5/8"x3-5/8" (31CC67)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 92/102 cfm, 4 11/16 in W. (3VU65)
- DAYTON Axial Blower, Square, 24V DC, - Phase, 35.9 cfm cfm, 4 3/4 in W. (5JME5)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 41 cfm, 3 1/8 in W. (2RTE8)
- DAYTON Standard Round Axial Fan, 120V AC, 447/530 cfm (55VD33)
- DAYTON Fan Guard, 2-3/32" (3RP19)
- Dayton Axial Fans and Accessories