Shop All Axial Fans and Accessories
Dayton
Standard Square Axial Fan, 115V AC, 25/28 cfm, 3-1/8 in W.
Mfr # 55VD28
Zoro # G400443466
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PBT Plastic
- CFM @ 0.000-In. SP 25/28
- Depth 1 1/2 in
- Height 3 1/8 in
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55VD28
- Zoro # G400443466
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 3 1/8 in |
Width | 3 1/8 in |
Fan Cord Length | 1 ft |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 1/8 in, Depth 1 1/2 in, Width 3 1/8 in, Fan Cord Length 1 ft, CFM @ 0.000-In. SP 25/28, Watts 9/7, Voltage 115V AC, 50/60 Hz, 0.12/0.10 Amps, Electrical Connection - Fans Lead Wires, Sound Level 34/37, IP Rating IP33, Air Flow 25/28 cfm, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2600/2950 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Max. Ambient Temp. 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Ice Mach Filter Crtridge Cfs8112-S (5581708)
- EASY HEAT Heat Cable F/Pipe 6Ft (AHB016A)
- EMPIRE COMFORT SYSTEMS Nat Gas Valve (R6103)
- BEGHELLI Air Purifier using UV-C Light (SA-30)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 84.1 cfm, 3 1/8 in W. (2RTH6)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 in D (786EU6)
- DAYTON Fan Guard, 4-11/16" (31CC80)
- DAYTON Fan Guard, 4-5/8"x4-5/8" (31CC64)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD74)
- DAYTON Fan Guard, 6-5/64" (4YD91)
- RITTAL Wet-Location Square Axial Fan, Square, 24V DC, 71 cfm, 8 in W. (3239124)
- Dayton Axial Fans and Accessories