Shop All Axial Fans and Accessories
This Product is Discontinued
Dayton
Standard Round Axial Fan, Round, 115V AC, 1 Phase, 665 cfm (Discontinued)
Mfr # 3VU71
Zoro # G3106214
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Material Polybutylene Terephthalate
- CFM @ 0.000-In. SP 665
- Depth 3 1/2 in
- Housing Material Cast Aluminum
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3VU71
- Zoro # G3106214
- UPC # 190735294833
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 3 1/2 in |
Fan Dia. | 10" |
Fan Depth | 3-1/2" |
Diameter | 10 in |
Description
Standard Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 9 11/16 in, Diameter 10 in, Depth 3 1/2 in, CFM @ 0.000-In. SP 665/600, Watts 23/26, Voltage 115V AC, 60/50 Hz, 0.23/0.23 Amps, Electrical Connection - Fans Lead Wires, Sound Level 57/54, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 1600/1400 RPM, Motor Design PSC, Motor Insulation Class A, Thermal Protection Auto, Max. Ambient Temp. 176 Degrees F, Blade Material Polybutylene Terephthalate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.