Shop All Platform Trucks
Dayton
Standard Platform Truck, 3300 lb., 60 In L
Mfr # 2TUK7
Zoro # G6169161
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 60 in
- Overall Width 30 in
- Color Gray
- Load Capacity 3,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TUK7
- Zoro # G6169161
- UPC # 190735233504
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 60 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 11 in |
Deck Height | 11 in |
Caster Wheel Dia. | 6 in |
Deck Width | 30 in |
Caster Wheel Width | 1-5/8 in |
Deck Length | 60 in |
Overall LxWxH | 60 in x 30 in x 40 in |
Caster Width | 1-5/8 in |
Description
General Purpose Plastic-Deck Platform Truck, Load Capacity 3,300 lb, Overall Height 40 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Plastic, Deck Height 11 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRSG Sm Mobile Table w/Drop Lves, 2 Comp Org. Bin, Hang Bar & Btm Shelf (ERGO-27-K6)
- VAN BEEST Shackle, 7/16" (GPGHBB11)
- HAMILTON Plte Caster, Rgd, Phenolic, 10 in., 2900 lb. (R-CH-13PH)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30426)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMD7)
- DAYTON Standard Platform Truck, 2400 lb., 72 In L (13X478)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC6)
- DAYTON Standard Platform Truck, 2200 lb., 60 In L (2TUL1)
- DAYTON Standard Platform Truck, 2200 lb., 60 In L (2TUK9)
- DAYTON Standard Platform Truck, 2400 lb., 60 In L (13X476)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 48" (DRB30486PY)
- Dayton Platform Trucks