Shop All Platform Trucks
Dayton
Standard Platform Truck, 3000 lb., 60 In L
Mfr # 13X468
Zoro # G6163245
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Length 60 in
- Overall Width 30 in
- Color Silver
- Wheel Type Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13X468
- Zoro # G6163245
- UPC # 190735128343
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 44 in |
Overall Length | 60 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 11-1/2 in |
Caster Wheel Dia. | 8 in |
Deck Width | 30 in |
Caster Wheel Width | 2 in |
Deck Height | 11 1/2 in |
Deck Length | 60 in |
Overall LxWxH | 60 in x 30 in x 44 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 3,000 lb, Overall Height 44 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Aluminum, Deck Gauge 11 ga, Deck Height 11 1/2 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 500 lb. (24WF55)
- ZORO SELECT 12 ft Fixed Ladder, Steel, 8 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS08)
- ZORO SELECT Swivel Stem Castr, Polyurthan, 5 in, 300 lb (20TM37)
- ZORO SELECT Caster Whl, Polyurethane, 3-1/8 in., 615 lb (HTH 80X40/20-40K)
- DAYTON Standard Platform Truck, 2400 lb., 60 In L (13X476)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X465)
- DAYTON Standard Platform Truck, 2200 lb., 60 In L (2TUK9)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X469)
- DAYTON U-Boat Platform Truck, 2000 lb., 61 In. L (4VMD1)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL3)
- ZORO SELECT Standard Platform Truck, 2000 lb., 64 In L (13X492)
- Dayton Platform & Panel Trucks