Shop All Platform Trucks
Dayton
Standard Platform Truck, 2400 lb., 72 In L
Mfr # 13X478
Zoro # G6151686
original price:
$913.95
9% off
new price: $823.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$823.99
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Width 36 in
- Color Silver
- Wheel Type Mold-on Rubber
- Handle Type Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13X478
- Zoro # G6151686
- UPC # 190735128442
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 44 in |
Overall Length | 72 in |
Overall Width | 36 in |
Deck LxWxH | 72 in x 36 in x 12 in |
Caster Wheel Dia. | 8 in |
Deck Width | 36 in |
Deck Height | 12 in |
Deck Length | 72 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 72 in x 36 in x 44 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 2,400 lb, Overall Height 44 in, Overall Length 72 in, Overall Width 36 in, Deck Construction Solid, Deck Material Aluminum, Deck Gauge 10 ga, Deck Height 12 in, Deck Length 72 in, Deck Width 36 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKISSICK HF-2 Hay Fork Pulley Block With Swivel Eye, Manila Rope Cable, 1-1/4 in, 1 ton Load, 4-1/2 in OD (170086)
- EGA PRODUCTS Safety Swing Gate, Fits 40"-48" Opening, Self Closing, Finish: Yellow (SCG-X-Y)
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (DG16)
- DAYTON Standard Platform Truck, 3000 lb., 72 In L (13X470)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X469)
- DAYTON Standard Platform Truck, 2000 lb., 36 In L (13X471)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X466)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X475)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL2)
- DAYTON Standard Platform Truck, 2400 lb., 60 In L (13X476)
- Dayton Platform Trucks