Shop All Platform Trucks
Dayton
Standard Platform Truck, 2400 lb., 60 In L
Mfr # 13X476
Zoro # G6134651
original price:
$753.96
15% off
new price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Length 60 in
- Overall Width 30 in
- Color Silver
- Wheel Type Mold-on Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13X476
- Zoro # G6134651
- UPC # 190735128428
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 44 in |
Overall Length | 60 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 12 in |
Deck Length | 60 in |
Caster Wheel Width | 2 in |
Deck Width | 30 in |
Caster Wheel Dia. | 8 in |
Deck Height | 12 in |
Overall LxWxH | 60 in x 30 in x 44 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 2,400 lb, Overall Height 44 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Aluminum, Deck Gauge 10 ga, Deck Height 12 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 2 Ton Geared Trolley, 20 Ft, 3.15" - 6.6" (GT020-20)
- PEWAG Chain, Trade Size 3/16 in., 304L SS (4511/10)
- DAYTON Chain, Hand (GHH021-20FT)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. (32J825)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X468)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL3)
- DAYTON U-Boat Platform Truck, 2000 lb., 61 In. L (4VMD1)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X473)
- DAYTON U-Boat Platform Truck, 2000 lb., 61 In. L (4VMD3)
- DAYTON Standard Platform Truck, 2200 lb., 60 In L (2TUK9)
- SNAP-LOC E-Track All-Terrain 1500 lb. Red Push Cart Dolly SL1500P6R (18ASL1500P6R)
- Dayton Platform & Panel Trucks