Shop All Platform Trucks
Dayton
Standard Platform Truck, 2200 lb., 60 In L
Mfr # 2TUL1
Zoro # G2226631
product price: $634.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$634.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 60 in
- Overall Width 30 in
- Color Gray
- Load Capacity 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TUL1
- Zoro # G2226631
- UPC # 190735233535
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 60 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 11 in |
Deck Length | 60 in |
Deck Width | 30 in |
Caster Wheel Width | 1-5/8 in |
Deck Height | 11 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 60 in x 30 in x 40 in |
Caster Width | 1-5/8 in |
Description
General Purpose Plastic-Deck Platform Truck, Load Capacity 2,200 lb, Overall Height 40 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Plastic, Deck Height 11 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Steel, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF3-901-4)
- DURHAM MFG Hvy Dty Service Truck, 8"X2" Phenolic, 2 Shlvs-30X60, Floor Lock (HET-3060-2-5K-FL-95)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow (LB1-908-6)
- COFFING HOISTS Chain Stripper (JM254)
- DAYTON U-Boat Platform Truck, 2000 lb., 61 In. L (4VMD1)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X466)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC6)
- DAYTON Standard Platform Truck, 2200 lb., 60 In L (2TUK9)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL3)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC5)
- WESCO Steel Platform Truck (272268)
- Dayton Platform & Panel Trucks