Shop All Platform Trucks
Dayton
Standard Platform Truck, 2000 lb., 60 In L
Mfr # 13X475
Zoro # G5758347
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Length 60 in
- Overall Width 36 in
- Color Silver
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13X475
- Zoro # G5758347
- UPC # 190735128411
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 41 in |
Overall Length | 60 in |
Overall Width | 36 in |
Deck LxWxH | 60 in x 36 in x 8-1/2 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 2 in |
Deck Height | 8 1/2 in |
Deck Length | 60 in |
Deck Width | 36 in |
Overall LxWxH | 60 in x 36 in x 41 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 41 in, Overall Length 60 in, Overall Width 36 in, Deck Construction Solid, Deck Material Aluminum, Deck Gauge 11 ga, Deck Height 8 1/2 in, Deck Length 60 in, Deck Width 36 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 72x36 (DT3672DIA4PS)
- OZ LIFTING PRODUCTS OZ Lifting Builders Hoist Hanger for OZ05PBTA-OBH, 500/1000 Lb. Capacity (OBH-HANGER)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Polyester, Yellow (EE1604DFX8)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Flat Snap Hook (5030FSH-Y)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC5)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X474)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL2)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X469)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X465)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X473)
- LITTLE GIANT Platform Truck, Raised, Lipped, 30x48 (RNL-3048-6PY)
- Dayton Platform Trucks