Shop All Platform Trucks
Dayton
Standard Platform Truck, 2000 lb., 60 In L
Mfr # 13X474
Zoro # G6088634
original price:
$782.90
15% off
new price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Width 30 in
- Color Silver
- Load Capacity 2,000 lb
- Wheel Type Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13X474
- Zoro # G6088634
- UPC # 190735128404
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 41 in |
Overall Length | 60 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 8-1/2 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 5 in |
Deck Width | 30 in |
Deck Length | 60 in |
Deck Height | 8 1/2 in |
Overall LxWxH | 60 in x 30 in x 41 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 41 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Aluminum, Deck Gauge 11 ga, Deck Height 8 1/2 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 20 in H Stainless Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A3E10B3SSP1)
- ERICKSON 2"X25Ft 10,000Lb Pdwr Coat Rat w/Dbl "J" Hks -Non Printed Hunter Green (78656)
- VESTIL Railing Gate P-Shaped 48x36 Yellow (VDKR-G4)
- METALLIC LADDER Aluminum Bottom Section 6 Foot (WC-6B-P)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X473)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC6)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X468)
- DAYTON Standard Platform Truck, 2400 lb., 72 In L (13X478)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X472)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC9)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB36608PU95)
- Dayton Platform Trucks