Shop All Platform Trucks
Dayton
Standard Platform Truck, 2000 lb., 60 In L
Mfr # 13X466
Zoro # G6134335
original price:
$828.84
11% off
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 30 in
- Color Silver
- Load Capacity 2,000 lb
- Wheel Type Mold-on Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 13X466
- Zoro # G6134335
- UPC # 190735128329
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 42 in |
Overall Length | 60 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 10 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Deck Height | 10 in |
Deck Length | 60 in |
Deck Width | 30 in |
Overall LxWxH | 60 in x 30 in x 42 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 42 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Aluminum, Deck Gauge 11 ga, Deck Height 10 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Piston Rod Kit (MH4ECX402G)
- VESTIL Steel Fork Truck Drum Carrier/Rotator For Steel 55 gal. Drums, 1500 lb Capacity, Yellow (DCR-205-15)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift (OZ300-5LHOP)
- PEERLESS CHAIN 5/16 QUICK LINK, ZP, UPC, 4421340 (4421340)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X465)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMD7)
- DAYTON Standard Platform Truck, 2200 lb., 60 In L (2TUL1)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL3)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC5)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X473)
- LITTLE GIANT Platform Truck, 1200 lbs Capacity, 9" Pneumatic, 24" x 48", Vinyl Mat (NBBM24489P)
- Dayton Platform Trucks