Shop All Platform Trucks
Dayton
Standard Platform Truck, 2000 lb., 48 In L
Mfr # 13X473
Zoro # G6164916
original price:
$603.62
15% off
new price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Width 30 in
- Color Silver
- Load Capacity 2,000 lb
- Wheel Type Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13X473
- Zoro # G6164916
- UPC # 190735128398
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 41 in |
Overall Length | 48 in |
Overall Width | 30 in |
Deck LxWxH | 48 in x 30 in x 8-1/2 in |
Deck Length | 48 in |
Deck Height | 8 1/2 in |
Deck Width | 30 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 48 in x 30 in x 41 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 41 in, Overall Length 48 in, Overall Width 30 in, Deck Construction Solid, Deck Material Aluminum, Deck Gauge 11 ga, Deck Height 8 1/2 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING Plate Clamp Universal 5tx0-50 HRC<37 (PCUA050)
- PEERLESS CHAIN 1/8" (4MM) LL G30 HDG 500'/PL, H0110-0215 (H0110-0215)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 2300 lb. (2T210X8)
- CROSBY ® SS-4055 Stainless Latch Kit 15TC & 22TA- 1090143 (1090143)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X474)
- DAYTON Standard Platform Truck, 2200 lb., 60 In L (2TUK9)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL3)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X475)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X468)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC8)
- LITTLE GIANT HD Platform Truck, 8" Mold-On Rubber, Floor Lock, 2400 lbs Cap, 24"x60" (NBB24488MRFL)
- Dayton Platform & Panel Trucks