Shop All Platform Trucks
Dayton
Standard Platform Truck, 2000 lb., 36 In L
Mfr # 13X463
Zoro # G6124587
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 24 in
- Color Silver
- Load Capacity 2,000 lb
- Wheel Type Mold-on Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13X463
- Zoro # G6124587
- UPC # 190735128299
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 42 in |
Overall Length | 36 in |
Overall Width | 24 in |
Deck LxWxH | 36 in x 24 in x 10 in |
Deck Width | 24 in |
Caster Wheel Width | 2 in |
Deck Height | 10 in |
Deck Length | 36 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 36 in x 24 in x 42 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 42 in, Overall Length 36 in, Overall Width 24 in, Deck Construction Solid, Deck Material Aluminum, Deck Gauge 11 ga, Deck Height 10 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip and Thimble Kit, 1/8 In (1DKK4)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X83)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 19-1/2"W, 32"L (6W803)
- HAMILTON Rigid Caster Hs 6X2 Ergo-Tech (R-HS-62EMB)
- DAYTON Standard Platform Truck, 2400 lb., 60 In L (13X476)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X469)
- DAYTON U-Boat Platform Truck, 2000 lb., 61 In. L (4VMD3)
- DAYTON U-Boat Platform Truck, 2000 lb., 61 In. L (4VMD1)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X475)
- DAYTON Standard Platform Truck, 2000 lb., 36 In L (13X471)
- ZORO SELECT Platform Truck, Folding Handle, 36x24 (33H179)
- Dayton Platform Trucks