Shop All Thermocouple Adapters
Dayton
Standard Jack, T-Type, 2.5mm Grommet
Mfr # G-CSJ-T/2.5MM
Zoro # G902590613
product price: $6.89
/ea
Sold in multiples of 25 for $172.25
$172.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Characteristics Standard Connector, Single Screw, T-Type, Round Pins
- Sheath Material Thermoplastic
- Product Type Thermocouple Jack
- Maximum Temperature °C 204 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # G-CSJ-T/2.5MM
- Zoro # G902590613
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Standard Jack, T-Type, 2.5 MM Grommet |
Color | Blue |
Characteristics | Standard Connector, Single Screw, T-Type, Round Pins |
Sheath Material | Thermoplastic |
Product Type | Thermocouple Jack |
Maximum Temperature °C | 204 Degrees C |
Plug/Connector Type | STANDARD JACK, 2 PIN SOCKETS |
For Sensor Type | Thermocouples: Type T |
Maximum Temperature | 392 Degrees F/ 204 Degrees C |
Component Construction | Plastic Housing/ Copper & Constantan Pins |
Maximum Temperature °F | 204 Degrees F |
Body Material | Plastic |
Contact Material | Copper & Constantan |
Green Environmental Attribute | Applicable to LEED Criteria, Biobased with A Minimum 64% of Total Weight of Organic Carbon As Per ASTM D6866, Does not Contain Formaldehyde |
Description
Standard Jack, T-Type, 2.5 MM Grommet, Plastic, Blue, Copper & Constantan, Maximum Temperature Degrees F 204 Degrees F, Thermocouple Jack, Sheath Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT High Speed Pass-Through RJ45 Connectors & Tools - Cat5/Cat6 (PDC-TR-CAT6-HSP-100PK)
- MARINCO 30A 125V STANDARD RV POWER INLET (301ELRV)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EN81)
- EATON B-LINE Wire Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Nail Plate (BM3M)
- DAYTON Thermocouple Jack, J, Standard, Black, 2 Pin (36GL03)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK88)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK85)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK90)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK83)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK87)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK81)
- Dayton Temperature Sensors