Shop All Portable Utility Fans
Dayton
Standard Duty Industrial Fan, Phase 3
Mfr # 216NU3
Zoro # G8625204
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Blade Diameter 24 in
- Shaft Dia. 1/2 in
- Depth 13 9/16 in
- Watts 420
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 216NU3
- Zoro # G8625204
- UPC # 190735148549
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Blade Diameter | 24 in |
Shaft Dia. | 1/2 in |
Depth | 13 9/16 in |
Width | 26 in |
Height | 26 in |
Details
Number of Speeds | 1 |
Watts | 420 |
Motor Enclosure | Totally Enclosed Air Over |
Air Flow | 6,000 cfm |
Max. Ambient Temp. | 104 Degrees F |
Item | Standard-Duty Industrial Fan |
Fan Mounting Location | Ceiling, Post, Wall |
Oscillation | Non-Oscillating |
Motor HP | 1/2 hp |
Voltage | 208 to 230/460V AC |
Phase | 3 |
Hz | 60 Hz |
Motor Type | 3 Phase |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 208 to 230/460V AC, 3 Phase, Air Velocity @ 20 Ft. 590 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Post, Wall, Sound Level 73dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 420, Motor Type 3 Phase, Height 26 in, Width 26 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 x 22x 1 Washable Electrostatic Furnace Air Filter (18221.E)
- SIEMENS Cover, Thermostat, Thermometer Exposed (192-252)
- JABSCO Round OEM Blower, 2500 RPM, Direct, Dielectrite 44-10 HG (35440-0000)
- BERKO MARLEY ENGINEERING PRODUCTS Auto Limit Switch, 300F Cu (4520-0011-000)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU1)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT2)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV2)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NR8)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NT9)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU4)
- PROAIRA 14-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV14B)
- Dayton Portable Utility Fans