Shop All Portable Utility Fans
Dayton
Standard Duty Industrial Fan, Phase 1
Mfr # 216NU4
Zoro # G8625170
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208V AC
- Number of Speeds 1
- Height 33 in
- Hz 60 Hz
- Watts 430
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 216NU4
- Zoro # G8625170
- UPC # 190735148525
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Height | 33 in |
Depth | 24 1/4 in |
Width | 33 in |
Shaft Dia. | 1/2 in |
Blade Diameter | 30 in |
Details
Voltage | 208V AC |
Number of Speeds | 1 |
Hz | 60 Hz |
Item | Standard-Duty Industrial Fan |
Watts | 430 |
Phase | 1 |
Oscillation | Non-Oscillating |
Motor HP | 1/2 hp |
Max. Ambient Temp. | 104 Degrees F |
Fan Mounting Location | Ceiling, Post, Wall |
Air Flow | 9,450 cfm |
Motor Enclosure | Totally Enclosed Air Over |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 208V AC, 1 Phase, Air Velocity @ 20 Ft. 850 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Post, Wall, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 430, Height 33 in, Width 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Water Fill Cap, 3" H, 3" W (INJS0018K)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 19 3/4Sq (3HHL6)
- QMARK Wall Heater, Fan Forced (CWH1157DSF)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC20579)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV2)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV3)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NR8)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NT9)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT1)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU6)
- PROAIRA 16-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF16W)
- Dayton Portable Utility Fans