Shop All Portable Utility Fans
Dayton
Standard Duty Industrial Fan, Phase 1
Mfr # 216NT9
Zoro # G8625161
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oscillation Non-Oscillating
- Phase 1
- Motor Enclosure Totally Enclosed Air Over
- Max. Ambient Temp. 104 Degrees F
- Blade Diameter 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 216NT9
- Zoro # G8625161
- UPC # 190735148402
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Blade Diameter | 30 in |
Height | 33 in |
Shaft Dia. | 1/2 in |
Width | 33 in |
Depth | 13 9/16 in |
Details
Oscillation | Non-Oscillating |
Phase | 1 |
Motor Enclosure | Totally Enclosed Air Over |
Max. Ambient Temp. | 104 Degrees F |
Air Flow | 8,800/9,800 cfm |
Motor HP | 1/2 hp |
Voltage | 115V AC |
Hz | 60 Hz |
Number of Speeds | 2 |
Watts | 370/450 |
Item | Standard-Duty Industrial Fan |
Fan Mounting Location | Ceiling, Post, Wall |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 115V AC, 1 Phase, Air Velocity @ 20 Ft. 760/705 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Post, Wall, Sound Level 75dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 370/450, Height 33 in, Width 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Isolator Kit (6366415)
- HOSHIZAKI Sensor Assembly (4A3753G01)
- TRUE AIRE Wall Register 3-Way 14X6 (C103M 14X06)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JH13B020)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT2)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU3)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU6)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV2)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV3)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU4)
- PROAIRA 18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV18B)
- Dayton Portable Utility Fans