Shop All Direct Drive Exhaust Fans
Dayton
Standard Duty Industrial Fan, Phase 1
Mfr # 216NT5
Zoro # G8669340
original price:
$625.60
15% off
new price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Fan Mounting Location Pedestal
- Voltage 115V AC
- Width 27 in
- Motor Enclosure Totally Enclosed Air Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 216NT5
- Zoro # G8669340
- UPC # 190735148396
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Width | 27 in |
Depth | 13 9/16 in |
Height Adjustment | 41 1/2 in to 59 in |
Height | 27 in |
Base Dia. | 27 in |
Blade Diameter | 24 in |
Shaft Dia. | 1/2 in |
Details
Phase | 1 |
Fan Mounting Location | Pedestal |
Voltage | 115V AC |
Item | Standard-Duty Industrial Misting Fan |
Motor Enclosure | Totally Enclosed Air Over |
Hz | 60 Hz |
Air Flow | 3,850/6,200 cfm |
Motor HP | 1/3 hp |
Watts | 305/410 |
Max. Ambient Temp. | 104 Degrees F |
Oscillation | Non-Oscillating |
Number of Speeds | 2 |
Description
Standard-Duty Industrial Misting Fan, Non-Oscillating, Voltage 115V AC, 1 Phase, Air Velocity @ 20 Ft. 575/470 fpm, Motor HP 1/3 hp, Fan Mounting Location Pedestal, Sound Level 73dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 305/410, Height 27 in, Width 27 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", CPVC/FPM, 24-265VAC/VDC, S/T (ECPTBH215STV)
- FANTECH Inline Fan, 6 In. Dia. (FG 6M)
- NAVAC Charger for NEF6LM (NCF2)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1/2" (574-024-024)
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10D980)
- DAYTON Exhaust Fan, 30 In, 115/230V (10D992)
- DAYTON Exhaust Fan, 16 In, 115/230V (10D983)
- DAYTON Exhaust Fan, 16 In, 208-230/460V (10D984)
- DAYTON Exhaust Fan, 24 In, 115/230V (10E046)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D990)
- DAYTON Exhaust Fan, 24 In, 115/230V (10E047)
- Dayton Direct Drive Exhaust Fans