Shop All Direct Drive Exhaust Fans
Dayton
Standard Duty Industrial Fan, Phase 1
Mfr # 216NT4
Zoro # G8669322
original price:
$474.64
7% off
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Motor Enclosure Totally Enclosed Air Over
- Height 23 in
- Hz 60 Hz
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 216NT4
- Zoro # G8669322
- UPC # 190735148389
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Height | 23 in |
Depth | 13 1/8 in |
Blade Diameter | 20 in |
Base Dia. | 27 in |
Height Adjustment | 41 1/2 in to 59 in |
Width | 23 in |
Shaft Dia. | 1/2 in |
Details
Phase | 1 |
Motor Enclosure | Totally Enclosed Air Over |
Hz | 60 Hz |
Item | Standard-Duty Industrial Misting Fan |
Voltage | 115V AC |
Fan Mounting Location | Pedestal |
Number of Speeds | 2 |
Motor HP | 1/4 hp |
Watts | 160/220 |
Oscillation | Non-Oscillating |
Air Flow | 3,080/4,750 cfm |
Max. Ambient Temp. | 104 Degrees F |
Description
Standard-Duty Industrial Misting Fan, Non-Oscillating, Voltage 115V AC, 1 Phase, Air Velocity @ 20 Ft. 585/380 fpm, Motor HP 1/4 hp, Fan Mounting Location Pedestal, Sound Level 72dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 160/220, Height 23 in, Width 23 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDL Refrigeration Ball Valve, 8-1/4" L (NBV09-S)
- FENWAL Control Board, 24V (35-655700-003)
- YORK SOURCE1 Relay Cntrl 24V 5060 Hz Dpst (S1-02424111000)
- COMPONENT HARDWARE Cast Iron Air Mixing Chambe, Air Mixing (G46-4360)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D975)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D990)
- DAYTON Exhaust Fan, 16 In, 115/230V (10D972)
- DAYTON Exhaust Fan, 12 In, 115/230V (10D971)
- DAYTON Exhaust Fan, 18 In, 208-230/460V (10D986)
- DAYTON Exhaust Fan, 24 In, 115/230V (10E047)
- CANARM Panel Fan, 16In Bld Dia, Steel, 115 V (P16-1VHE)
- Dayton Direct Drive Exhaust Fans