Shop All Air Circulators
Dayton
Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8800/9800 CFM
Mfr # 1VCF4
Zoro # G3057153
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 30"
- Oscillation Oscillating
- Air Flow 8800/9800 CFM
- Voltage 115VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1VCF4
- Zoro # G3057153
- UPC # 190735148433
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 33" |
Max. Depth | 18-1/4" |
Blade Dia. | 30" |
Cord Length | 10 ft. |
Outside Dia. | 33" |
Width | 33" |
Shaft Dia. | 1/2" |
Fan Cord Length | 10 ft |
Depth | 18 1/4 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 30 in, Mobile, Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 9800, CFM Low 8800, Air Velocity @ 20 Ft. 760/710 fpm, Motor HP 1/2 hp, Motor RPM 1100/850, Operating Amps 4.2/3.3, Fan Mounting Location Fan Head Only, Fan Accessory Style Standard, Fan RPM 1100/850, Sound Level 75 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 450/370, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- FROST KING Insulating Side Panel, 18" H, 9" W (AC14H)
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-30)
- KERO WORLD Wick Kerosene Replacement (504K)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208VAC, 6050 CFM (1VCG3)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3080/4750 CFM (1VCE7)
- DAYTON Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM (6ALE7)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD01)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20956)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD07)
- DAYTON Mobile Air Circulator 42" Non-Oscillating, 115VAC, 9000/15,000 CFM (1YNW6)
- Dayton Air Circulators