Shop All Air Circulators
Dayton
Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM
Mfr # 7DD07
Zoro # G2604800
product price: $523.82
/ea
Free Shipping & Returns
$523.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Oscillating
- Air Flow 8674/9612 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DD07
- Zoro # G2604800
- UPC # 00194484317720
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 33" |
Cord Length | 10 ft. |
Outside Dia. | 33" |
Width | 33" |
Max. Depth | 19" |
Blade Dia. | 30" |
Shaft Dia. | 1/2" |
Fan Cord Length | 10 ft |
Depth | 19 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 9612, CFM Low 8674, Air Velocity @ 20 Ft. 710/650 fpm, Motor HP 1/2 hp, Motor RPM 1075/750, Operating Amps 4.06/2.61, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Fan RPM 1075/600, Sound Level 78dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 412/352, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Dryer, 1/2 In (LLD - 084)
- DAYTON Thermostat, 50/60 Hz, Wall (30KA31)
- DAYTON Combination Louver Damper, 60x60 (45C674)
- BROAN Dome Aluminum (98005419)
- DAYTON Industrial Stainless Steel Washdown Fan 24" Non-Oscillating, 115/230VAC, 5220 CFM (70831)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3850/6200 CFM (1VCE8)
- DAYTON Ceiling Mounting Bracket, Steel, Gray (1LXN5)
- DAYTON Corrosion-Resistant Industrial Fan 20" Non-Oscillating, 115/230VAC, 1850/1700/1500 CFM (20B4WV-W-G)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 277VAC, 6050 CFM (1VCG4)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (1VCH4)
- GLOBAL INDUSTRIAL Axial Air Mover, 1/2 HP, 1550 CFM (641765)
- Dayton Air Circulators