Shop All Air Circulators
Dayton
Standard-Duty Industrial Fan 30" Non-Oscillating, 208-230/460VAC, 9450 CFM
Mfr # 1VCG8
Zoro # G2495945
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 9450 CFM
- Voltage 208-230/460VAC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1VCG8
- Zoro # G2495945
- UPC # 190735148556
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 33" |
Shaft Dia. | 1/2" |
Blade Dia. | 30" |
Max. Depth | 13-9/16" |
Outside Dia. | 33" |
Width | 33" |
Depth | 13 9/16 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 208 to 230/460V AC, 3 Phase, CFM High 9450, Air Velocity @ 20 Ft. 755 fpm, Motor HP 1/2 hp, Motor RPM 1100, Operating Amps 2.2-2.2/1.1, Fan Mounting Location Fan Head Only, Fan Accessory Style Standard, Fan RPM 1100, Sound Level 75 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 430, Motor Type 3 Phase, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in, Width 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 26x9.48" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG78)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x12" (2DXP1)
- BROWNING Belt 111" Browning Belt (BX108)
- AIRCARE Fill Hose, Universal, 44" L (4400)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD04)
- DAYTON Light-Duty Quiet-Design Industrial fan 30" Oscillating, 115VAC, 3450/6090/7450 CFM (2RDZ9)
- DAYTON Light-Duty Industrial Fan 42" Non-Oscillating, 115VAC, 12,500/1688 CFM (45LW12)
- DAYTON Standard-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2950/4550 CFM (13F045)
- DAYTON Industrial Painted Washdown Fan 24" Non-Oscillating, 115/230VAC, 6849 CFM (1VCG1)
- DAYTON Hazardous-Location Industrial Fan 30" Non-Oscillating, 115/230VAC, 10,937 CFM (1VCH2)
- VORNADO 133 Small Room Air Circulator, 120V, 114 CFM (CR1-0221-06)
- Dayton Air Circulators