Shop All Air Circulators
Dayton
Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9704 CFM
Mfr # 7DD06
Zoro # G2604870
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 8712/9704 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DD06
- Zoro # G2604870
- UPC # 00194484317713
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 33" |
Outside Dia. | 33" |
Width | 33" |
Blade Dia. | 30" |
Cord Length | 10 ft. |
Shaft Dia. | 1/2" |
Max. Depth | 14-1/4" |
Fan Cord Length | 10 ft |
Depth | 14 1/4 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 9704, CFM Low 8712, Air Velocity @ 20 Ft. 750/700 fpm, Motor HP 1/2 hp, Motor RPM 1075/750, Operating Amps 3.70/3.12, Fan Mounting Location Ceiling, Post, Wall, Fan Accessory Style Standard, Fan RPM 1075, Sound Level 78dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 350, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- K-TOOL INTERNATIONAL 30" Direct Drive Drum Fan (KTI77735)
- CARRIER Motor, 1/6 HP, 1620 rpm, 208-230V, 39 Frame (HC37EE209)
- TESTO Wireless connection and operation with digital manifolds and Smart App via Bluetooth (0564 1560 01)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 277VAC, 6050 CFM (1VCG4)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 2280/4320/5030 CFM (6AGY9)
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,627 CFM (36B8WN-G)
- DAYTON Wall Bracket, L Type (22YK22)
- DAYTON Guard Set 30" (GGS_47299)
- DAYTON Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 2600/3700 CFM (2LY99)
- TPI INDUSTRIAL Fan Head 30" Oscillating, 120VAC (ACH 30)
- Dayton Air Circulators