Shop All Air Circulators
Dayton
Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM
Mfr # 7DD01
Zoro # G2604782
product price: $437.22
/ea
Free Shipping & Returns
$437.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 3800/6100 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DD01
- Zoro # G2604782
- UPC # 00194484317669
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 27" |
Blade Dia. | 24" |
Max. Depth | 12-1/4" |
Width | 27" |
Outside Dia. | 27" |
Cord Length | 10 ft. |
Shaft Dia. | 1/2" |
Depth | 12 1/4 in |
Fan Cord Length | 10 ft |
Description
Standard-Duty Industrial Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 6100, CFM Low 3800, Air Velocity @ 20 Ft. 570/465 fpm, Motor HP 1/3 hp, Motor RPM 1075/750, Operating Amps 3.38/2.29, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Fan RPM 1075, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 423/267, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 27 In., Height 27 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Motor, 115V, 1/20 HP, 1050 rpm (55680)
- ZORO SELECT Electric Heating Cable, 120VAC, 6 ft Length, Waterproof, SJTW (13R101)
- FRIEDRICH Remote Thermostat Escutcheon Kit, PK10 (PDXRTA)
- DAYTON Outside Air Inlet Cap w/Bird Screen, 4 In (3F837)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3510/6400 CFM (6ALE8)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DJ27)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 4700/6900 CFM (1YNW4)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 120VAC, 12,800 CFM (6ALE5)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD08)
- DAYTON Hazardous-Location Industrial Fan 24" Non-Oscillating, 115/230VAC, 5486 CFM (1VCH1)
- VORNADO 133 Small Room Air Circulator, 120V, 114 CFM (CR1-0221-06)
- Dayton Air Circulators