Shop All Air Circulators
This Product is Discontinued
Dayton
Standard-Duty Industrial Fan 20" Non-Oscillating, 120VAC, 6500 cfm (Discontinued)
Mfr # 22YK20
Zoro # G5308134
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Diameter 20"
- Oscillation Non-Oscillating
- Air Flow 6500 cfm
- Voltage 120VAC
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 22YK20
- Zoro # G5308134
- UPC # 190735174913
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Height | 22" |
Conductor Size | 18 AWG |
Blade Dia. | 20" |
Cord Length | 9 ft. |
Shaft Dia. | 1/2" |
Width | 24-9/10" |
Outside Dia. | 26-1/3" |
Max. Depth | 6 |
Length | 27-1/2" |
Fan Cord Length | 9 ft |
Depth | 6 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 20 in, Stationary, Non-Oscillating, 3 Speeds, Voltage 120V AC, 1 Phase, CFM High 6360, CFM Low 4460, Motor HP 1/10 hp, Motor RPM 1750, Operating Amps 1.42/1.27/1.11, Fan Mounting Location Ceiling, IBeam, Wall, Fan Accessory Style Standard, Fan RPM 1500/1350/1150, Sound Level 85 dbA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 170, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 26-1/3 In., Height 22 in, Width 24 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.