Shop All Air Circulators
Dayton
Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM
Mfr # 7DC98
Zoro # G2604688
Free Shipping & Returns
$272.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Oscillation Non-Oscillating
- Air Flow 3055/4700 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7DC98
- Zoro # G2604688
- UPC # 00194484317638
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Height | 23" |
Outside Dia. | 23" |
Shaft Dia. | 1/2" |
Max. Depth | 12-1/4" |
Cord Length | 10 ft. |
Width | 23" |
Blade Dia. | 20" |
Depth | 12 1/4 in |
Fan Cord Length | 10 ft |
Description
Standard-Duty Industrial Fan, Blade Dia. 20 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 4700, CFM Low 3055, Air Velocity @ 20 Ft. 580/375 fpm, Motor HP 1/4 hp, Motor RPM 1075/750, Operating Amps 0.94/0.66, Fan Mounting Location Ceiling, Post, Wall, Fan Accessory Style Standard, Fan RPM 1075, Sound Level 76dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 198, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 23 In., Height 23 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON HVAC Instant Patch Repair, 12" L x 9" W (4299-27)
- ALL-FILTERS 20 x 24 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20241.POLY 12PK)
- FILTERS-NOW Filters-NOW FA16X25X4=DF 16x25x4 Accumulair Platinum 4-Inch Filter - MERV 11 Pack of - 2 (FA16X25X4=DF)
- ALL-FILTERS 14X18X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14181.13 4PK)
- DAYTON Mobile Air Circulator 48" Non-Oscillating, 120VAC, 21,000 CFM (6ALE4)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 9000/14,000 CFM (1YNW7)
- DAYTON Light-Duty Industrial Fan 30" Non-Oscillating, 120VAC, 4650/7250 CFM (22YK18)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20954)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD01)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V401)
- TPI 30in Fan Head Non Oscillating 1/3 HP 5400 CFM (IHP30H)
- Dayton Air Circulators