Shop All Air Circulators
Dayton
Standard-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2950/4550 CFM
Mfr # 13F045
Zoro # G4104283
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Oscillation Non-Oscillating
- Air Flow 2950/4550 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13F045
- Zoro # G4104283
- UPC # 190735118009
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Height | 21" |
Max. Depth | 13-1/8" |
Outside Dia. | 21" |
Width | 21" |
Cord Length | 10 ft. |
Blade Dia. | 18" |
Shaft Dia. | 1/2" |
Depth | 13 1/8 in |
Fan Cord Length | 10 ft |
Description
Standard-Duty Industrial Fan, Blade Dia. 18 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 4550, CFM Low 2950, Air Velocity @ 20 Ft. 365/315 fpm, Motor HP 1/4 hp, Motor RPM 1100/850, Operating Amps 2.0/1.4, Fan Mounting Location Fan Head Only, Fan Accessory Style Standard, Fan RPM 1100/850, Sound Level 72 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 220/160, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 21 In., Height 21 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON ECON DAMPER BLADE SEAL SOLD BY THE FOOT (P48550)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 13 (11C868)
- BRIGHT DYES Dye Tracer Liquid, Yellow/Green, 1 Gallon (106001-01G)
- WHITE-RODGERS 1F80-0224 24V/Millivolt Low Cost (1F80-0224)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 8350/12,250 CFM (1YNW5)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 4700/6900 CFM (1YNW4)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (1VCH4)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM (20947)
- DAYTON Standard-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2900/4500 CFM (7DC93)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (4VAC5)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (UHP-30-W)
- Dayton Air Circulators