Shop All Machine Stands
Dayton
Stand, Bench Brake, 31 In
Mfr # 13W874
Zoro # G4268695
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stand
- Material 14 ga. Steel
- Width (In.) 60
- Depth (In.) 17
- Height (In.) 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13W874
- Zoro # G4268695
- UPC # 190735128190
- Country of Origin China
- Category Machine Stands
Dimensions
Width (In.) | 60 |
Depth (In.) | 17 |
Height (In.) | 31 |
Table Surface Height (In.) | 31 |
Table Surface Size (In.) | 60 x 17 |
Overall Height | 31 in |
Max. Depth | 17 in |
Max. Length | 60 in |
Description
Machine Base, Overall Height 31 in, Weight Capacity 600 lb, No, Max. Length 60 in, Max. Depth 17 in, Application Fit to 13W876 Bench Brake, Color Gray, Compatible with Brand Dayton Mill Drill 2LKP9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50838)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V395)
- WESTWARD Taper File, American, Single, Set and Cut (44ZD55)
- EVOLUTION 7/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC875L)
- DAYTON Mill Drill Stand, 20" D, 35-1/2" H, Steel (53UH26)
- DAYTON Floor Stand, Steel, 21 in. D (48WE42)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 30H (493761)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 36W x 24D x 30 to 36H (254846)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 36W X 24D (254844)
- WOODWARD FAB Shrinker/Stretcher Stand, Steel (WFSS10STAND)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 36H (493762)
- Dayton Machine Stands