Shop All Arbor Presses
Dayton
Stand, Arbor Press
Mfr # 1UH15
Zoro # G3029101
product price: $306.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$306.99
Free 30-Day Returns
Key Features
- Anvil Dia. Work Area (In.) 22 1/4 in
- Width (In.) 11 4/5 in
- Height (In.) 35 13/16 in
- Base Size (In.) 11 13/16 x 22 1/4 in
- Depth (In.) 22 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1UH15
- Zoro # G3029101
- UPC # 190735148044
- Country of Origin China
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 22 1/4 in |
Width (In.) | 11 4/5 in |
Height (In.) | 35 13/16 in |
Base Size (In.) | 11 13/16 x 22 1/4 in |
Depth (In.) | 22 1/4 in |
Details
Features | handle all of the Dayton arbor presses., Slot to Accommodate Pieces that Need to Extend Below the Base of the Press Table |
Item | Optional Floor Stand |
Description
Optional Floor Stand, Anvil Dia. Work Area (In.) 22 1/4 in, Height (In.) 35 13/16 in, Width (In.) 11 4/5 in, Depth (In.) 22 1/4 in, Base Size (In.) 11 13/16 x 22 1/4 in, Features handle all of the Dayton arbor presses., Slot to Accommodate Pieces that Need to Extend Below the Base of the Press Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 21pc. HSS 135 Degrees Drill Bit Set (401J90)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 3/32 (C13103)
- SPEEDAIRE Engraving Pen, 1 CFM (21AC06)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 7/8" (84386N)
- DAYTON Press, Arbor, 3 Ton (3Z949)
- DAYTON Arbor Press, 8" Swing, 12" H (467L15)
- DAYTON Press, Arbor, 2 Ton (4Z329)
- DAYTON Arbor Press, 6-1/2" Swing, 9-1/4" H (467L13)
- DAYTON Press, Arbor, 1 Ton (4Z328)
- DAYTON Arbor Press, 16-7/8" Swing, 27-1/8" H (467L19)
- DAKE Pedestal for 40F022 Arbor Press (903002)
- Dayton Arbor Presses