Shop All Hand Truck Accessories
Dayton
Stair and Curb Climber, Aluminum
Mfr # 6W052
Zoro # G1789943
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Width 7 in
- Material Aluminum
- For Use With 6W046, 6W047, 6W048, 6W049
- Includes Mounting Hardware and Replaceable Steel Skid Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6W052
- Zoro # G1789943
- UPC # 190735371824
- Country of Origin Multiple
- Category Hand Truck Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 7 in |
Overall Depth | 20 in |
Axle-Mounted Wheel Dia. | 5/8 in |
Overall HxWxD | 1 1/2 in x 7 in x 20 in |
Details
Material | Aluminum |
Item | Stair and Curb Climber Attachment for Hand Trucks |
For Use With | 6W046, 6W047, 6W048, 6W049 |
Includes | Mounting Hardware and Replaceable Steel Skid Bars |
Non-Marking Axle-Mounted Wheels | No |
Compatible Grainger Part Number | 6W046, 6W047, 6W048, 6W049 |
Shop By | Closeouts |
Accessory Type | Stair and Curb Climber Attachment for Hand Trucks |
Description
Stair and Curb Climber Attachment for Hand Trucks, Overall Depth 20 in, Overall Width 7 in, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Snatch Block (7750A)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 48" (A-3648)
- MAG-MATE Lifting Magnet, 9" H, 5" L (DL0150)
- VESTIL Bolt-On Style Guard Rail 9 Ft Black (GR-F3R-BO-9-BK)
- DAYTON Hand Truck Nose Plate Expndr Kit, 19x12in (6B472)
- DAYTON Folding Chair Kit, Steel, Red, 13-1/2 in W (6B474)
- DAYTON Steel Hand Truck Nose Plate Extension (6W851)
- DAYTON Single Pedestal Attachment, Cap 250 Lb (30E997)
- DAYTON Hand Truck Nose Plate Extension (5W661)
- DAYTON Pulling Handle, Length 36 In (2TUP4)
- MARTIN WHEEL Hnd Truck Tire&Wheel Pneu300Lb (354DC4SW242P)
- Dayton Hand Truck Accessories