Shop All Solenoid Valves
Dayton
Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size
Mfr # 008050
Zoro # G2728424
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Valve Design 3-Way
- Orifice Dia. 1/16 in
- Valve Configuration Normally Closed
- Body Material - Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 008050
- Zoro # G2728424
- UPC # 190735278413
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 1/16 in |
Pipe Size | 1/4" |
Overall Height | 4 in |
Overall Length | 1 1/2 in |
Orifice Diameter | 1/16 in |
Nominal Pipe Size | 1/4 in |
Description
Solenoid Valve Body, Valve Ways 3-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Stainless Steel, Nominal Pipe Size 1/4 in, Orifice Diameter 1/16 in, Coefficient of Volume (Cv) 0.09, 0.12, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 160 psi, Operating Pressure Differential Water - Maximum 160 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Corrosive, Indoor, Outdoor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elate 18 Towel Bar (27286-2MB)
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/4 in. D Hose Barb Elbow (CBEB3434BG1)
- ZURN Z1341XL-P34-PB - 3/4" FPT Wall Faucet (Z1341XL-P34-PB)
- JOHN GUEST Barbed Plug, 1/4 in Tube Size, Acetal, Red, 10 PK (PM0806R-PK10)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (016656)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Open, 1/4 in Pipe Size (008052)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (007728)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008606)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1 1/2 in Pipe Size (007734)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008040)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Open, 3/4 in Pipe Size (EF8210G038)
- Dayton Solenoid Valves