Shop All Solenoid Valves
Dayton
Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size
Mfr # 008040
Zoro # G2637564
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Valve Design 2-Way
- Orifice Dia. 5/32 in
- Valve Configuration Normally Closed
- Body Material - Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 008040
- Zoro # G2637564
- UPC # 190735278468
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 5/32 in |
Overall Height | 2 7/8 in |
Pipe Size | 1/4" |
Overall Length | 1 1/2 in |
Orifice Diameter | 5/32 in |
Nominal Pipe Size | 1/4 in |
Description
Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Stainless Steel, Nominal Pipe Size 1/4 in, Orifice Diameter 5/32 in, Coefficient of Volume (Cv) 0.48, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Water - Maximum 100 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Corrosive, Indoor, Outdoor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 3/8"-5/16" 90D Push Quick Cnct (KP130)
- ANVIL Female NPS x Female NPS Steel Merchant Coupling (0320200470)
- VIEGA Viega ProPress 90 elbow, 1-1/2" x 1-1/2" (79565)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-1/2" Pipe dia. (59-3005)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (007128)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size (064756)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008603)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (008045)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size (016652)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Open, 1/4 in Pipe Size (008049)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210G030)
- Dayton Valves