Shop All Straight Centrifugal High Flow Pumps
Dayton
Stainless Steel 1/8 HP Centrifugal Pump 24V
Mfr # 5PXX1
Zoro # G2735862
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 1/8 hp
- Voltage - Pumps 24V DC
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 3/4 in NPT
- Outlet Size - Pumps 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PXX1
- Zoro # G2735862
- UPC # 190735350195
- Country of Origin China
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 3/4 in NPT |
Outlet Size - Pumps | 3/4 in NPT |
Manufacturers Warranty Length | 1 yr |
Length | 7 1/8 in |
Max. Dia. Solids | 1/8 in |
Height | 3 3/8 in |
Width | 4 5/16 in |
Overall Width | 4.3 in |
Overall Length | 7.1 in |
Overall Height | 3.3 in |
Compatible Discharge Pipe Size | 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Solid Diameter (Maximum) | 0.13 in |
Intake and Discharge Size | 3/4 in , 3/4 in |
Description
Marine Centrifugal Pump, Pump Housing Material Stainless Steel, Horsepower 1/8 hp, Nameplate Voltage 24V DC, Maximum Feet of Head 17 ft, Compatible Intake Pipe Size 3/4 in, Intake Type NPT, Compatible Discharge Pipe Size 3/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed, Maximum Flow Rate 21 gpm, Flow Rate @ 5 ft of Head (Maximum) 11 gpm, Flow Rate @ 10 ft of Head (Maximum) 8 gpm, Flow Rate @ 15 ft of Head (Maximum) 4 gpm, Seal Material Carbon, Ceramic, Viton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Plastic Lever Pump (PLP/20)
- STAR WATER SYSTEMS Deep Well Ejector 1Hp (DW40E-1726)
- SJE-RHOMBUS Cable Weight for Float Switches (1002230)
- HONEYWELL Rc840T-240 Eywell/Aube (RC840T-240)
- DAYTON Stainless Steel 1/8 HP Centrifugal Pump 12V (5PXX0)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 115/230V (2ZWU2)
- DAYTON Centrifugal Pump, 2 HP, 1 Ph, 115/230VAC (55JJ65)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V (2ZWU3)
- DAYTON Bronze/Brass 3/4 HP Centrifugal Pump 115/230V (2ZWR7)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ43)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 208-230/460V (1BF10334)
- Dayton Straight Centrifugal High Flow Pumps