Shop All Straight Centrifugal High Head Pumps
Dayton
Stainless Steel 1/2 HP Centrifugal Pump 208-230/460V
Mfr # 2ZXK5
Zoro # G3416262
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 1/2 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 1-1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ZXK5
- Zoro # G3416262
- UPC # 190735242599
- Country of Origin India
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Width | 8 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 5/32 in |
Height | 8 1/2 in |
Length | 14 3/4 in |
Overall Width | 7.9 in |
Overall Height | 8.5 in |
Overall Length | 14.7 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Solid Diameter (Maximum) | 0.16 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 32 gpm, Flow Rate @ 60 ft of Head (Maximum) 21 gpm, Maximum Feet of Head 82 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 42 gpm, Flow Rate @ 15 ft of Head (Maximum) 40.5 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Pump And Motor 1.5Hp 115/230 1 Ph (CJ90F-MS2)
- DAYTON Titanium Combustion Tube, 10 ft (TP-26B)
- BELL & GOSSETT Hydronic Circulating Pump, 1/3 hp, 115V/230V, 1 Phase, Flange Connection (102228LF)
- SPRINGER PARTS SPK50-PS-T1 Repair kit; Replaces Yamada K50-PS-T1 (SP-K50-PS-T1)
- DAYTON Bronze 3 HP Centrifugal Pump 208-230/460V (2ZXA8)
- DAYTON Bronze 1-1/2 HP Centrifugal Pump 115/230V (2ZXA3)
- DAYTON Stainless Steel 1-1/2 HP Centrifugal Pump 208-230/460V (2ZXL2)
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V (2ZXK1)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 115/230V (2ZXK6)
- DAYTON Stainless Steel 2 HP Centrifugal Pump 115/230V (2ZXL3)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 125 ft. Max. Head (4BF1L9E0)
- Dayton Straight Centrifugal High Head Pumps