Shop All Straight Centrifugal High Flow Pumps
Dayton
Stainless Steel 1/2 HP Centrifugal Pump 208-230/460V
Mfr # 2ZWU1
Zoro # G2504047
original price:
$573.64
5% off
new price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 1/2 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 1-1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ZWU1
- Zoro # G2504047
- UPC # 190735242025
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 7/16 in |
Width | 6 5/8 in |
Height | 5 7/8 in |
Length | 13 1/2 in |
Overall Height | 5.8 in |
Overall Width | 6.6 in |
Overall Length | 13.6 in |
Solid Diameter (Maximum) | 0.44 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/4 in |
Compatible Discharge Pipe Size | 1 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 10 gpm, Maximum Feet of Head 44 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 67 gpm, Flow Rate @ 10 ft of Head (Maximum) 67 gpm, Flow Rate @ 15 ft of Head (Maximum) 63 gpm, Flow Rate @ 20 ft of Head (Maximum) 57 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE PLUG DECK&BAITWELL 3/4"" (18961)
- LEGEND VALVE 5" NO HUB COUPLING (303-412)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch (FS-380P, 197084)
- DAYTON Impeller (PPT30007G)
- DAYTON Stainless Steel 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWU6)
- DAYTON Aluminum 1/4 HP Centrifugal Pump 115V (5PXX9)
- DAYTON Cast Iron 3 HP Centrifugal Pump 208-230/460V (2ZWR3)
- DAYTON Bronze/Brass 1 HP Centrifugal Pump 208-230/460V (2ZWT1)
- DAYTON Centrifugal Pump, 3 HP, 1 Ph, 230VAC (55JJ66)
- DAYTON Stainless Steel 2 HP Centrifugal Pump 208-230/460V (2ZWU9)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ48)
- Dayton Straight Centrifugal High Flow Pumps