Shop All Folding Chair & Table Carts
Dayton
Stacking Chair Truck, 240 lb. Load Capacity
Mfr # 30F010
Zoro # G6110282
product price: $242.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$242.99
Free 30-Day Returns
Key Features
- Load Capacity 240 lb
- Overall Width 10 1/2 in
- Overall Height 48 in
- For Max. Number of Chairs 16
- Frame Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30F010
- Zoro # G6110282
- UPC # 190735243442
- Country of Origin Taiwan, Province of China
- Category Folding Chair & Table Carts
Dimensions
Overall Width | 10 1/2 in |
Overall Height | 48 in |
Frame Width | 10 1/2 in |
Overall Depth | 33 in |
Wheel Diameter | 8 in |
Wheel Width | 1 3/4 in |
Overall HxWxD | 48 in x 10 1/2 in x 33 in |
Handle Height | 48 in |
Wheel Dia. | 8 in |
Description
Stacking-Chair Hand Truck, Load Capacity 240 lb, For Chair Type Stacking Chairs, For Max. Number of Chairs 16, Overall Depth 33 in, Overall Height 48 in, Overall Width 10 1/2 in, Handle Type Continuous Frame Flow-Back, Wheel Dia. 8 in, Wheel Type Tread on Core
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C8C125BlkVinyl)
- ENDURANCE Endurance Night Stand, Gray (7602GY)
- HIRSH Janitorial Storage Cabinet, 18"D x 36"W x 72"H, Putty (24032)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Vinyl (493N77)
- DAYTON Folding Chair Storage Truck, 800 lb. Load Capacity (30F017)
- DAYTON Stacking Chair Truck, 240 lb. Load Capacity (30F011)
- DAYTON Folding Chair and Table Storage Truck, 500 lb. Load Capacity (30F020)
- DAYTON Folding Chair and Table Storage Truck, 500 lb. Load Capacity (30F021)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E999)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E998)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (DY81)
- Dayton Folding Chair & Table Carts