Shop All Stackers
Dayton
Stacker, Hydraulic, 24VDC, 3500 lb. Cap.
Mfr # 55EZ96
Zoro # G603548296
Item requires special delivery charges. A $2,260.00 per item surcharge will be applied.
$14,046.99
Free 30-Day Returns
Key Features
- Overall Height 90 in
- Overall Length 72 in
- Overall Width 58 in
- Color Red
- Load Capacity 3,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 90 in |
Overall Length | 72 in |
Overall Width | 58 in |
Overall Height with Forks Raised | 162 in |
Handle Height | 52 in |
Drive Wheel Diameter | 9 in |
Rear Wheel Dia. | 3 5/16 in |
Width Between Forks | 1 in to 31 1/2 in |
Base Inside Width | 38 in to 50 in |
Maximum Lifting Height | 9 ft 6 in |
Lifting Height Forks Down | 2 in |
Lifting Height Max. | 114 in |
Lifting Height Min. | 0 in |
Front Caster Dia. | 3 7/8 in |
Lifting Height Range | 1 1/2 in to 9 ft 6 in |
Axle Dia. | 3/4 in |
Axle-Mounted Wheel Dia. | 3 1/4 in |
Overall LxWxH | 72 in x 58 in x 89 in |
Fork Length | 45 1/4 in |
Axle-Mounted Wheel Width | 2 7/8 in |
Minimum Lifting Height | 1 1/2 in |
Fork Width | 4 5/8 in |
Overall Height with Forks Lowered | 89 in |
Base Outside Width | 46 in to 58 in |
Width Across Forks | 19 in to 39 1/2 in |
Front Wheel Dia. | 9 in |
Drive Wheel Width | 2 7/8 in |
Turning Radius | 5 ft 1 in |
Description
Powered, Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 3,500 lb, Fork Length 45 1/4 in, Fork Width 4 5/8 in, Width Between Forks 1 in to 31 1/2 in, Width Across Forks 19 in to 39 1/2 in, Minimum Lifting Height 1 1/2 in, Maximum Lifting Height 9 ft 6 in, Lifting Height Range 1 1/2 in to 9 ft 6 in, Overall Length 72 in, Overall Width 58 in, Overall Height with Forks Lowered 89 in, Overall Height with Forks Raised 162 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Caster, Light-Duty, Sawtooth (53CM43)
- LITTLE GIANT LADDERS 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17916)
- LOOS Strap Fork End, 304 SS, Cable Size 1/16 (NAS1435K2)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 18 In (28000545)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 750 lb. (2MPU9)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT8)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME9)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMF1)
- DAYTON Stacker, Hydraulic, 24VDC, 2200 lb. Cap. (55EZ93)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT9)
- VESTIL PORTABLE DC POWER HEFTI-LIFT 37 X 69 IN (HYD-10-DC)
- Dayton Lifting Trucks