Shop All Trailer Jacks & Accessories
Dayton
Stabilizing Jack, Spin Top, 100000Lb
Mfr # 1F144
Zoro # G2568641
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$348.99
Free 30-Day Returns
Key Features
- Color Yellow
- Wheel Material Semi-Pneumatic Rubber
- Includes 37 in Tilt Handle
- Adjustment Range 39 in to 51 in
- Wheel Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1F144
- Zoro # G2568641
- UPC # 190735140710
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Wheel Diameter | 8 in |
Height Adjustment Method | Spin Top |
Base Size | 14" Dia. |
Wheel Width | 1 5/8 in |
Top Plate Dimensions | 7-3/4 in Dia |
Base Dimensions | 14 in Dia |
Details
Color | Yellow |
Wheel Material | Semi-Pneumatic Rubber |
Includes | 37 in Tilt Handle |
Adjustment Range | 39 in to 51 in |
Static Load Capacity | 100,000 lb |
Standards | Meet OSHA Regulations |
With Wheels | Yes |
Top Area | 7-3/4" Dia. |
Material | Steel |
Item | Trailer Stabilizing Jack |
Lifting Capacity | 40,000 lb |
Trailer Jack Adjustment Method | Spin Top |
Wheel Type | 8" x 1.6" Semi Pneumatic Rubber |
Description
Trailer Stabilizing Jack, Spin Top, Static Load Capacity 100,000 lb, Adjustment Range 39 in to 51 in, Lifting Capacity 40,000 lb, Yellow, Base Dimensions 14 in Dia, Top Plate Dimensions 7-3/4 in Dia, Material Steel, Wheel Material Semi-Pneumatic Rubber, Wheel Width 1 5/8 in, Wheel Diameter 8 in, Includes 37 in Tilt Handle, Standards Meet OSHA Regulations, With Wheels Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Starter Bolts, 45640 (45640)
- DEE ZEE BLK/LIQ TRNS TANK 111 GAL (STEEL) LSHAPED 56.25IN STEEL (DZ92756SB)
- SUR&R Oil Drain, 1/2" dia., 3" W, Nylon, PK10 (DPG225)
- EDELMANN Return Line Assembly, 91846 (91846)
- DAYTON Stabilizing Jack, Ratchet, 80000Lb (4W287)
- DAYTON Stabilizing Jack Sign, Aluminum, 9-7/8 In (26W611)
- DAYTON Stabilizing Jack, Ratchet, 100,000 Lb. (26W615)
- DAYTON Stabilizing Jack, Gas-Activated, 100000Lb (26W613)
- DAYTON Stabilizing Jack, Hydraulic, 100000 Lb. (26W618)
- DAYTON Stabilizing Jack, Screw Type, 50000 Lb (26W617)
- STROMBERG CARLSON Stromberg Carlson LG-119226 Manual Crank Handle (LG-119226)
- Dayton Trailer Jacks & Accessories