Shop All Trailer Jacks & Accessories
Dayton
Stabilizing Jack, Screw Type, 50000 Lb
Mfr # 26W616
Zoro # G6146007
original price:
$150.48
6% off
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trailer Jack Adjustment Method Spin Top
- Color Yellow
- Height Adjustment Method Spin Top
- Top Plate Dimensions 5 in x 5 in
- Wheel Type No Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 26W616
- Zoro # G6146007
- UPC # 190735210734
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Height Adjustment Method | Spin Top |
Top Plate Dimensions | 5 in x 5 in |
Base Size | 13-3/4" Dia. |
Base Dimensions | 13-3/4 in Dia |
Details
Trailer Jack Adjustment Method | Spin Top |
Color | Yellow |
Wheel Type | No Wheels |
Includes | (1) Handle on Post, (2) Handles with Red Grips |
Static Load Capacity | 50,000 lb |
Top Area | 5" x 5" |
Standards | Meet OSHA Regulations |
Material | Steel |
Item | Trailer Stabilizing Jack |
Adjustment Range | 44 in to 51 in |
With Wheels | No |
Lifting Capacity | 5,000 lb |
Type | Screw Type |
Description
Trailer Stabilizing Jack, Spin Top, Static Load Capacity 50,000 lb, Adjustment Range 44 in to 51 in, Lifting Capacity 5,000 lb, Yellow, Base Dimensions 13-3/4 in Dia, Top Plate Dimensions 5 in x 5 in, Material Steel, Includes (1) Handle on Post, (2) Handles with Red Grips, Standards Meet OSHA Regulations, With Wheels No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Motorcycle Tire Iron, 9" (32109)
- TRUXEDO 99-13 SILVERADO/SIERRA/C/K CLASSIC STAKE POCKET KIT 2.68 X 1.96 (4PK) (1704212)
- DISCO ORng Nyln Door Rod Clips 4mm Rod Size 6mm Hole Size PK100 (9731PK)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/16"x3-1/32"x2-5/16" (B7165)
- DAYTON Stabilizing Jack, Ratchet, 100000Lb (2W878)
- DAYTON Stabilizing Jack, Ratchet, 80000Lb (4W287)
- DAYTON Stabilizing Jack, Ratchet, 100,000 Lb. (26W614)
- DAYTON Stabilizing Jack, Gas-Activated, 100000Lb (26W613)
- DAYTON Stabilizing Jack Sign, Aluminum, 9-7/8 In (26W611)
- DAYTON Stabilizing Jack, Ratchet, 80000Lb (3KR77)
- CURT Replacement Swivel Jack Male Pipe Mount, 9/16-in. Pin Hole, Packaged (28942)
- Dayton Trailer Jacks & Accessories