Shop All Trailer Jacks & Accessories
Dayton
Stabilizing Jack, Ratchet, 80,000 Lb.
Mfr # 26W612
Zoro # G2230326
original price:
$593.37
30% off
new price: $413.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$413.99
Free 30-Day Returns
Key Features
- Base Size 27" x 48"
- Color Yellow
- Standards Meet OSHA Regulations
- Static Load Capacity 80,000 lb
- Height Adjustment Method Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26W612
- Zoro # G2230326
- UPC # 190735210697
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Base Size | 27" x 48" |
Height Adjustment Method | Ratchet |
Base Dimensions | 27 in x 48 in |
Top Plate Dimensions | 7-3/4 in Dia |
Wheel Width | 1 3/4 in |
Wheel Diameter | 10 in |
Details
Color | Yellow |
Standards | Meet OSHA Regulations |
Static Load Capacity | 80,000 lb |
Top Area | 7-3/4" Dia. |
Trailer Jack Adjustment Method | Ratchet |
Material | Steel |
Adjustment Range | 39 in to 51-1/2 in |
Wheel Material | Solid Rubber |
With Wheels | Yes |
Includes | Removable 20 in Handle |
Wheel Type | 10" Hard Rubber |
Item | Trailer Stabilizing Jack |
Lifting Capacity | 40,000 lb |
Features | Rachet Lifting Mechanism |
Description
Trailer Stabilizing Jack, Ratchet, Static Load Capacity 80,000 lb, Adjustment Range 39 in to 51-1/2 in, Lifting Capacity 40,000 lb, Yellow, Base Dimensions 27 in x 48 in, Top Plate Dimensions 7-3/4 in Dia, Material Steel, Wheel Material Solid Rubber, Wheel Width 1 3/4 in, Wheel Diameter 10 in, Includes Removable 20 in Handle, Standards Meet OSHA Regulations, With Wheels Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Cap Gauge, 0-160 psi (N-1510)
- LASALLE BRISTOL BRISTOL 3INHXSPT TERMINATION VALVE WITH 96IN CABLE PULL HANDLE MADE IN (66N4AB96GM)
- WIX FILTERS Remote Mounting Base- Accepts 1-14 Threa, 24770 (24770)
- SIKA 291 Fast Cure Adhesive -Sealant 10.3oz(300ml) Cartridge - White (90919)
- DAYTON Stabilizing Jack, Ratchet, 80000Lb (4W287)
- DAYTON Stabilizing Jack, Spin Top, 50000Lb (2W877)
- DAYTON Stabilizing Jack, Screw Type, 50000 Lb (26W616)
- DAYTON Stabilizing Jack Sign, Aluminum, 9-7/8 In (26W611)
- DAYTON Stabilizing Jack, Screw Type, 50000 Lb (26W617)
- DAYTON Stabilizing Jack, Spin Top, 100000Lb (1F144)
- CURT A-Frame Jack w/Side Handle (28204)
- Dayton Trailer Jacks & Accessories