Shop All Trailer Jacks & Accessories
Dayton
Stabilizing Jack, Ratchet, 100000Lb
Mfr # 2W878
Zoro # G2968831
product price: $396.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$396.99
Free 30-Day Returns
Key Features
- Wheel Material Solid Rubber
- Base Size 14" Dia.
- Adjustment Range 39 in to 51 in
- Base Dimensions 16 in x 18 in
- Top Plate Dimensions 7 3/4 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2W878
- Zoro # G2968831
- UPC # 190735236918
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Base Size | 14" Dia. |
Base Dimensions | 16 in x 18 in |
Top Plate Dimensions | 7 3/4 in dia |
Wheel Diameter | 8 in |
Wheel Width | 1 9/16 in |
Height Adjustment Method | Ratchet |
Details
Wheel Material | Solid Rubber |
Adjustment Range | 39 in to 51 in |
Standards | Meet OSHA Regulations |
Lifting Capacity | 50,000 lb |
Top Area | 7-3/4" Dia. |
Color | Yellow |
Wheel Type | 8" x 1-9/16" Solid Rubber |
Item | Trailer Stabilizing Jack |
Material | Steel |
Trailer Jack Adjustment Method | Ratchet |
With Wheels | Yes |
Static Load Capacity | 100,000 lb |
Includes | Extension Pipe for Ratchet Handle, Reflective Collar |
Description
Trailer Stabilizing Jack, Ratchet, Static Load Capacity 100,000 lb, Adjustment Range 39 in to 51 in, Lifting Capacity 50,000 lb, Yellow, Base Dimensions 16 in x 18 in, Top Plate Dimensions 7 3/4 in dia, Material Steel, Wheel Material Solid Rubber, Wheel Width 1 9/16 in, Wheel Diameter 8 in, Includes Extension Pipe for Ratchet Handle, Reflective Collar, Standards Meet OSHA Regulations, With Wheels Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-1/4 x 8-1/8 In (BF1219)
- EXTREME MAX Extreme Max 3006.6747 Coated Pancake Downrigger Weight - 8 lbs. (3006.6747)
- ILC Replacement for Allen Bradley 800t-n65 replacement light bulb lamp, 10PK (800T-N65 ALLEN BRADLEY)
- ECHO SRM Echomatic Trimmer Head (21560070)
- DAYTON Stabilizing Jack, Ratchet, 80000Lb (4W287)
- DAYTON Stabilizing Jack, Ratchet, 100,000 Lb. (26W614)
- DAYTON Stabilizing Jack Sign, Aluminum, 9-7/8 In (26W611)
- DAYTON Stabilizing Jack, Gas-Activated, 100000Lb (26W613)
- DAYTON Stabilizing Jack, Spin Top, 50000Lb (2W877)
- DAYTON Stabilizing Jack, Ratchet, 100,000 Lb. (26W615)
- DRAW-TITE SWIVEL JACK SIDEWIND 15IN TRAVEL WELD-ON TUBULAR MOUNT 2000LB W/FOOT P (158151)
- Dayton Trailer Jacks & Accessories