Shop All Trailer Jacks & Accessories
Dayton
Stabilizing Jack, Gas-Activated, 100000Lb
Mfr # 26W613
Zoro # G8492346
product price: $504.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Key Features
- Trailer Jack Adjustment Method Gas Activated
- Lifting Capacity Not Rated
- Color Yellow
- Material Steel
- Base Dimensions 21 in x 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26W613
- Zoro # G8492346
- UPC # 190735210703
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Base Dimensions | 21 in x 16-1/2 in |
Wheel Diameter | 10 in |
Base Size | 21" x 16-1/2" |
Height Adjustment Method | Gas-Activated |
Top Plate Dimensions | 30 in x 5 in |
Wheel Width | 1 3/4 in |
Details
Trailer Jack Adjustment Method | Gas Activated |
Lifting Capacity | Not Rated |
Color | Yellow |
Material | Steel |
Wheel Type | 10" Hard Rubber |
Top Area | 30" x 5" |
Standards | Meet OSHA Regulations |
Includes | Key Lock Pin |
Wheel Material | Solid Rubber |
Static Load Capacity | 100,000 lb |
Item | Trailer Stabilizing Jack |
With Wheels | Yes |
Adjustment Range | 39-1/4 in to 52-1/2 in |
Type | Gas-Activated |
Description
Trailer Stabilizing Jack, Gas Activated, Static Load Capacity 100,000 lb, Adjustment Range 39-1/4 in to 52-1/2 in, Lifting Capacity Not Rated, Yellow, Base Dimensions 21 in x 16-1/2 in, Top Plate Dimensions 30 in x 5 in, Material Steel, Wheel Material Solid Rubber, Wheel Width 1 3/4 in, Wheel Diameter 10 in, Includes Key Lock Pin, Standards Meet OSHA Regulations, With Wheels Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHALE MARINE Seaward Magnesium Anode (74556)
- ILC Replacement For LIGHT BULB LAMP 1224K AUTOMOTIVE INDICATOR LAMPS G SHAPE 10PK (10PAK:WW-2U4J-8)
- AFTERMARKET Black Seat Fits Kubota L2800 L3400 L4400 MX4700 MX5100 MX5000 Compact Tractor (SEQ90-0560)
- WEATHERTECH Front FloorLiner (4416931)
- DAYTON Stabilizing Jack Sign, Aluminum, 9-7/8 In (26W611)
- DAYTON Stabilizing Jack, Screw Type, 50000 Lb (26W616)
- DAYTON Stabilizing Jack, Hydraulic, 100000 Lb. (26W618)
- DAYTON Stabilizing Jack, Ratchet, 100000Lb (2W878)
- DAYTON Stabilizing Jack, Ratchet, 100,000 Lb. (26W614)
- DAYTON Stabilizing Jack, Ratchet, 100,000 Lb. (26W615)
- HUSKY TOWING TRAILER JACKS, JACK, 1000# TOP WIND A-FRAME BULK (88126)
- Dayton Trailer Jacks & Accessories