Shop All Wire Rope & Cable
Dayton
SS Cable, 5/16 In, 200 Ft, 1800 Lb Capacity
Mfr # 1DLC8
Zoro # G2894911
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 5/16 in
- Strand Type 7 x 19
- Cable Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DLC8
- Zoro # G2894911
- UPC # 190735134634
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 5/16 in |
Length | 200 ft |
Spool Width | 6 in |
Overall Diameter | 5/16 in |
Cable Diameter | 5/16 in |
Overall Length | 200 ft |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Coating Material | None |
Working Load Limit | 1,800 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Lifting Capability | For Lifting |
Coating | Uncoated |
Breaking Strength | 9,000 lbf |
Color | Silver |
Core Type | IWRC |
Lubrication | Unlubricated |
Rope Strand Classification | 7 x 19 |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 1,800 lb, Breaking Strength 9,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 5/16 in, Overall Diameter 5/16 in, Overall Length 200 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake Disc A (GGS_57082)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R414-SSS-TP3)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 6ft (932SOSW10X6)
- DUTTON-LAINSON Repair Kit (6257-2)
- DAYTON Cable, 1/32 In, L 500 Ft, WLL 37 Lb (2RZX6)
- DAYTON Cable, 3/16 In, L 25 Ft, WLL 940 Lb (2TAN2)
- DAYTON Cable, 1/16 IN, 500 FT, 96 Lb Capacity (1DLA1)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2TAA4)
- DAYTON Cable, 1/16 in. dia., 25 ft., 7 x 7, Vinyl (33RF74)
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x7, Steel (2VJV6)
- TIE DOWN ENGINEERING PRECUT CABLE100ftGALV3/16 (50075)
- Dayton Chains, Ropes & Cables