Shop All Wire Rope & Cable
Dayton
SS Cable, 3/8 In, 150 Ft, 2400 Lb Capacity
Mfr # 1DLC9
Zoro # G0602691
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/8 in
- Strand Type 7 x 19
- Cable Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DLC9
- Zoro # G0602691
- UPC # 190735134641
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/8 in |
Cable Size | 3/8 in |
Length | 150 ft |
Spool Width | 6 in |
Overall Diameter | 3/8 in |
Cable Diameter | 3/8 in |
Overall Length | 150 ft |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Coating Material | None |
Working Load Limit | 2,400 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Rope Strand Classification | 7 x 19 |
End Type | Plain |
Lifting Capability | For Lifting |
Core Type | IWRC |
Coating | Uncoated |
Breaking Strength | 12,000 lbf |
Color | Silver |
Lubrication | Unlubricated |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 2,400 lb, Breaking Strength 12,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/8 in, Overall Diameter 3/8 in, Overall Length 150 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10010)
- VESTIL FLOOR LOCK STEEL/POLY 4-5/8 TO 5-3/4 IN (FL-LKH-4)
- CASTERHQ 5"x1-1/4" UNIVERSAL LAUNDRY CART CASTER (CB-ULCC514)
- NITE IZE Rope Tightener, 3-1/2 In., Aluminum, Silver (F9L-02-09)
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x19, SS (2TAY9)
- DAYTON SS Cable, 1/8 In, 500 Ft, 340 Lb Capacity (1DLC5)
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, Clear Vinyl (33RF81)
- DAYTON Cable, 1/16 in., 250 ft., 7 x 7, SS (33RG70)
- DAYTON Cable, 1/4 In, L 25 Ft, WLL 1640 Lb (2TAK8)
- DAYTON Cable, 3/64 In, L 500 Ft, WLL 75 Lb (2RZX9)
- TIE DOWN ENGINEERING Tie Down Eng 50210 Pre- Cut Vinyl Coated Cable 50 ft. (5391693)
- Dayton Wire Rope & Cable