Shop All Wire Rope & Cable
Dayton
SS Cable, 3/16 In, 250 Ft, 740 Lb Capacity
Mfr # 1DLC6
Zoro # G1496284
original price:
$263.99
9% off
new price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/16 in
- Strand Type 7 x 19
- Cable Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLC6
- Zoro # G1496284
- UPC # 190735134610
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 3/16 in |
Length | 250 ft |
Spool Width | 3 in |
Length (Straight Wireway) | 250 ft |
Cable Diameter | 3/16 in |
Overall Length | 250 ft |
Overall Diameter | 3/16 in |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Coating Material | None |
Working Load Limit | 740 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Core Type | IWRC |
Lifting Capability | For Lifting |
Breaking Strength | 3,700 lbf |
Lubrication | Unlubricated |
End Type | Plain |
Coating | Uncoated |
Rope Strand Classification | 7 x 19 |
Color | Silver |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 740 lb, Breaking Strength 3,700 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/16 in, Overall Diameter 3/16 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Ring Replacement Kit (SU9071)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-18-CPED)
- HARRINGTON Ball Bearing (9000102)
- AKRO-MILS Cube Truck, 7/16 cu. yd., 350 lb. Cap, Gray (76491GREY)
- DAYTON Cable, 3/16 In, L25Ft, WLL740Lb, 7x19, SS (2TAZ5)
- DAYTON Cable, 1/16 in., 50 ft., 1 x 7, SS (33RG66)
- DAYTON Cable, 1/8 IN, 500 FT, 340 Lb Capacity (1DLA2)
- DAYTON Cable, 1/4 in., 500 ft., 7 x 19, Steel (33RF85)
- DAYTON Cable, 1/16 in., 500 ft., 7 x 7, Clear Vinyl (33RF83)
- DAYTON Cable, 3/16 In, L100Ft, WLL740Lb, 7x7, Steel (2TAC2)
- DAYTON Cable, 1/32 In, L 100 Ft, WLL 30 Lb (2TAK7)
- Dayton Chains, Ropes & Cables