Shop All Wire Rope & Cable
Dayton
SS Cable, 3/16 In, 100 Ft, 740 Lb Capacity
Mfr # 1DLD4
Zoro # G0609201
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/16 in
- Strand Type 7 x 19
- Cable Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLD4
- Zoro # G0609201
- UPC # 190735134689
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 3/16 in |
Length | 100 ft |
Overall Length | 100 ft |
Cable Diameter | 3/16 in |
Overall Diameter | 3/16 in |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Coating Material | None |
Working Load Limit | 740 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Includes | Safety-Fused on Other End, Thimble Eye on One End |
Coating | Uncoated |
Rope Strand Classification | 7 x 19 |
Breaking Strength | 3,700 lbf |
Lubrication | Unlubricated |
Lifting Capability | For Lifting |
Core Type | IWRC |
End Type | Plain |
Color | Silver |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 740 lb, Breaking Strength 3,700 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/16 in, Overall Diameter 3/16 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 6" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 2500 lbs Capacity (SCC-PHR630)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5P)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105244-D5)
- BALLYMORE Tilt and Roll Ladder, Steel, 30 in.H (LS32410)
- DAYTON Cable, 1/8 In, L500Ft, WLL420Lb, 1x19, SS (2TAL4)
- DAYTON Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl (2VJP2)
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, Steel (2VJF5)
- DAYTON Cable, 3/16 In, L100Ft, WLL840Lb, 7x19, Steel (2TAE8)
- DAYTON SS Cable, 3/32 In, 500 Ft, 184 Lb Capacity (1DLC4)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, SS (2VJR8)
- CAMPBELL CHAIN & FITTINGS 3/32" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000327)
- Dayton Chains, Ropes & Cables