Shop All Wire Rope & Cable
Dayton
SS Cable, 1/4 In, 100 Ft, 1280 Lb Capacity
Mfr # 1DLD5
Zoro # G1208304
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/4 in
- Strand Type 7 x 19
- Cable Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLD5
- Zoro # G1208304
- UPC # 190735134696
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 1/4 in |
Length | 100 ft |
Cable Diameter | 1/4 in |
Overall Diameter | 1/4 in |
Overall Length | 100 ft |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Coating Material | None |
Working Load Limit | 1,280 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Includes | Safety-Fused on Other End, Thimble Eye on One End |
Lubrication | Unlubricated |
Core Type | IWRC |
End Type | Plain |
Coating | Uncoated |
Color | Silver |
Breaking Strength | 6,400 lbf |
Lifting Capability | For Lifting |
Rope Strand Classification | 7 x 19 |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 1,280 lb, Breaking Strength 6,400 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/4 in, Overall Diameter 1/4 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor, Includes: UL E158584 (EW-34)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 264 lb. Load (437V20)
- STARKE ElectroTrack Copper Splice Connectors (SET-90072)
- JET Hand Chain Hoist With 30ft Lift, 1/2-Ton (S90-050-30)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJK5)
- DAYTON Cable, 1/4 in., 50 ft., 7 x 19, Steel (33RH42)
- DAYTON Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel (1DLB1)
- DAYTON SS Cable, 3/32 In, 500 Ft, 184 Lb Capacity (1DLC4)
- DAYTON Cable, 5/16 In, L 50 Ft, WLL 1660 Lb (2TAU3)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 7, Orange Poly (33RG50)
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, Vinyl (33RF57)
- Dayton Chains, Ropes & Cables