Shop All Fire and Smoke Dampers
Dayton
Square Smoke Damper, Vertical/Horizontal
Mfr # 3HGG3
Zoro # G2500057
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Actual Width 15 3/4 in
- Includes Factory Mounted Actuator
- Voltage 24 V
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGG3
- Zoro # G2500057
- UPC # 190735288924
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 15 3/4 in |
Depth | 12 in |
Actual Height | 15 3/4 in |
Nominal Duct Width | 16 in |
Nominal Duct Height | 16 in |
Rough Opening Width | 16 in |
Overall Height | 15 3/4 in |
Overall Width | 16 in |
Overall Length | 12 in |
Description
15.75 In.H 12 In.L 16 In.W Motrzd Smoke Damper, For Nominal Duct Diameter Not Applicable, Damper Application Smoke, Number of Panels 1, Overall Height 15 3/4 in, Overall Length 12 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 16 in, Frame Material Thickness 16 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter Not Applicable, Rough Opening Width 16 in, Damper Type Dynamic, Maximum Air Velocity 2000 fpm, Nameplate Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CERTAINTEED MEMBRAIN AIR BARRIER MMBRN 9X100' (902009)
- MOVINCOOL Cold Air Flange, 5 In. Dia. (481170-0180)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 8in dia (8"MG1)
- PLAST-O-MATIC Single Wall Sight, 3 In. FNPT, PVC (GX300V-PV)
- DAYTON Access Door, 14 In, Square, Galvanized Stl (5EFT4)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGC5)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK16)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH7)
- DAYTON Round Fire/Smoke Damper, 15-5/8 In. D, 24V (3HGK6)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGC8)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGA8)
- Dayton Fire and Smoke Dampers